Variable Frequency Drive, Blue

  • Mfr # FRN0013C2S-4U
  • Zoro # G6553458
product price: 
$
863.99
/ea
Free Shipping & Returns

Key Features

Key Pad Lockout
Yes
Torque @ 1 Hz
150%
Adjustable Deceleration Time
0 to 3,600 sec
Input Voltage
460V AC
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0013C2S-4U
Zoro #
G6553458
UPC #
-
Country of Origin
Taiwan, Province of China
Key Pad Lockout
Yes
Torque @ 1 Hz
150%
Adjustable Deceleration Time
0 to 3,600 sec
Input Voltage
460V AC
Enclosure
Open
Starting Torque
150 %
Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Output Phase AC
Three
Protection
External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-circuit, Undervoltage
Displays
LED
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Dynamic Braking
Yes
For Use With
3-Phase Input Drive
Output Frequency Range
0.1 to 400 Hz
Adjustable Acceleration Time
0 to 3,600 sec
Accepts Input Control Signal
0-10V DC, 4-20mA
Control Type
Built-In Keypad
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Keypad
Output Voltage
380-480V AC
Max. Output Amps
13 A
Display Type
LED
Item
Variable Frequency Drive
Standards
CE, EN61800-5-1, UL 508C
Max. HP
7.5 hp
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Input Voltage Range
380V-480V AC +10% / -15%
Output Voltage Range
0V AC to 460V AC
Torque Application
Constant Torque
Ethernet Port Included
No
Output Type
Analog, Digital
Number of Inputs
(5) Digital; (2) Analog
Brake Chopper Included
Yes
Maximum Output Current
13 A
Number of Outputs
(2) Digital; (1) Analog
Series
FRENIC Mini-C2
Color
Blue
Maximum Output Power
7 1/2 hp
Style
Heat Sink
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Application
Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
NEMA Rating
NEMA 1
Includes Heat Sink
Yes
Includes Ethernet Port
No
Input Phase
Three
Output Phase
Three
Output Horsepower
7 1/2 hp
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Digital
5
Number of Outputs - Analog
1
Number of Outputs - Digital
2
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
400 Hz
Number of Inputs - Analog
2
IP Rating
IP20
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Output Current - Maximum
13 A
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Dimensions

Height
8.66 in
Width
7.09 in
Depth
6.22 in
Overall Height
8 5/8 in
Overall Width
7 1/8 in
Overall Depth
6 1/4 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 13 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1

Ratings & reviews