Shop SEAGATE

BarraCuda ST8000DM004 8 TB Hard Drive - 3.5" Internal - SATA (SATA/600)

  • Mfr # ST8000DM004SP

  • Zoro # G6811988


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA/600
Recording Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST8000DM004SP
Zoro #
G6811988
UPC #
763649094419
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA/600
Recording Capacity
8 TB
Speed
5400 rpm
Device Supported
Storage System, Server, Desktop PC
Buffer
256 MB
Drive Type
Internal
Wireless LAN
No
Platform Supported
PC
Green Environmental Attribute
Environmentally Friendly
Max. Read Transfer Rate
190 MB/s
Drive Interface
SATA
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
BarraCuda
Maximum Read Transfer Rate
190-MB/s
Storage Capacity
8 TB

Description

Barracuda 3.5 HDD 8TB 6Gb/s SATA 7200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.