Shop EATON
See all product information
Create Account
Transit Protector
- Mfr # EMS39
- Zoro # G7039304
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
For Use With
200 mm Starters, 290 mm Starters
Includes
Surge Suppressor
Features
600V MOV Transient Protector 65, 110, 200
For Use with Manufacturer Part Number
Mfr. No. S611A052N3S,Mfr. No. S611A077N3S,Mfr. No. S611B099N3S,Mfr. No. S611B125N3S,Mfr. No. S611C156N3S,Mfr. No. S611C180N3S,Mfr. No. S611E302N3S,Mfr. No. S611E361N3S,Mfr. No. S611F414N3S,Mfr. No. S811+N37N3S,Mfr. No. S811+N66N3S,Mfr. No. S811+R10N3S,Mfr. No. S811+R13N3S,Mfr. No. S811+T18N3S,Mfr. No. S811+T18V3S,Mfr. No. S811+T24N3S,Mfr. No. S811+T24V3S,Mfr. No. S811+T30N3S,Mfr. No. S811+T30V3S,Mfr. No. S811+U36N3S,Mfr. No. S811+U42N3S,Mfr. No. S811+U50N3S,Mfr. No. S811+V10N3S,Mfr. No. S811+V72N3S,Mfr. No. S811+V85N3S
Series
S611, S811+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMS39
- Zoro #
- G7039304
- UPC #
- 782114665565
- Country of Origin
- United States
Details
- Item
- Soft Starter Surge Suppressor
- For Use With
- 200 mm Starters, 290 mm Starters
- Includes
- Surge Suppressor
- Features
- 600V MOV Transient Protector 65, 110, 200
- For Use with Manufacturer Part Number
- Mfr. No. S611A052N3S,Mfr. No. S611A077N3S,Mfr. No. S611B099N3S,Mfr. No. S611B125N3S,Mfr. No. S611C156N3S,Mfr. No. S611C180N3S,Mfr. No. S611E302N3S,Mfr. No. S611E361N3S,Mfr. No. S611F414N3S,Mfr. No. S811+N37N3S,Mfr. No. S811+N66N3S,Mfr. No. S811+R10N3S,Mfr. No. S811+R13N3S,Mfr. No. S811+T18N3S,Mfr. No. S811+T18V3S,Mfr. No. S811+T24N3S,Mfr. No. S811+T24V3S,Mfr. No. S811+T30N3S,Mfr. No. S811+T30V3S,Mfr. No. S811+U36N3S,Mfr. No. S811+U42N3S,Mfr. No. S811+U50N3S,Mfr. No. S811+V10N3S,Mfr. No. S811+V72N3S,Mfr. No. S811+V85N3S
- Series
- S611, S811+
- Accessory Type
- Surger Suppressor
- Compatible Series
- S611, S811+
- Compatible Manufacturer Model Number
- Mfr. No. S611A052N3S,Mfr. No. S611A077N3S,Mfr. No. S611B099N3S,Mfr. No. S611B125N3S,Mfr. No. S611C156N3S,Mfr. No. S611C180N3S,Mfr. No. S611E302N3S,Mfr. No. S611E361N3S,Mfr. No. S611F414N3S,Mfr. No. S811+N37N3S,Mfr. No. S811+N66N3S,Mfr. No. S811+R10N3S,Mfr. No. S811+R13N3S,Mfr. No. S811+T18N3S,Mfr. No. S811+T18V3S,Mfr. No. S811+T24N3S,Mfr. No. S811+T24V3S,Mfr. No. S811+T30N3S,Mfr. No. S811+T30V3S,Mfr. No. S811+U36N3S,Mfr. No. S811+U42N3S,Mfr. No. S811+U50N3S,Mfr. No. S811+V10N3S,Mfr. No. S811+V72N3S,Mfr. No. S811+V85N3S
Description
Soft Starter Surge Suppressor, For Use with Series S611, S811+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.