- MFR #
- 2030-1
- Zoro #
- G7219606
- UPC #
- -
- Country of Origin
- United States
- Item
- DO/Conductivity/Temperature Cable
- Testing Parameter
- Conductivity, Dissolved Oxygen, Salinity, Temperature
- Display
- Backlit and Glow In The Dark Keypad, Graphic
- Power Source
- No Power Source Required
- Automatic Temperature Compensation
- Yes
- Calibration
- Yes
- Waterproof
- Yes
- Operating Temp. Range (F)
- 32.9 Degrees to 131 Degrees F
- Auto Power Off
- Yes
- Oxygen Concentration Resolution
- 0.1% or 1% Air Saturation (User Selectable)
- TDS Range
- 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
- Dissolved Oxygen Range
- 0% to 500% Air Saturation in 0 to 50mg/L
- Displayed Temperature Range
- -5 Degrees to +55 Degrees C
- Temperature Compensation Range
- 0 Degrees to 45 Degrees C, DO Compensation Range for mg / L
- Oxygen Concentration
- 0 to 50mg/L
- Salinity Resolution
- 0.01 ppt
- Electric Conductivity Range
- 0 to 200 mS/cm (Auto Range)
- Oxygen Concentration Accuracy
- +/-2% of The Reading or +/-2% Air Saturation, +/-6% of The Reading, 0% to 200% Air Saturation, 200% to 500% Air Saturation, Whichever is Greater
- Salinity Accuracy
- +/-1% of The Reading or 0.1 ppt, Whichever is Greater
- Electric Conductivity Resolution
- 0.0001 to 0.1 mS/cm (Range Dependent)
- Dissolved Oxygen Resolution
- 0.01 or 0.1mg/L (User Selectable)
- Salinity Range
- 0 to 70 ppt
- Temp. Resolution
- 0.1 Degrees C
- Barometric Pressure Range
- 500 to 800 mm Hg
- Sub-Category
- Cable
- Dissolved Oxygen Range Accuracy
- 0 to 20mg/L, +/-2% of The Reading or +/-0.2mg/L, Whichever is Greater, 20 to 50mg/L, +/-6% of The Reading
- Electric Conductivity Accuracy
- 0 to 200 mS/cm (Auto Range)
- TDS Resolution
- 0.001g/L, 0.01g/L, 0.1g/L
- Number of Tests
- 0
- TDS Accuracy
- 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
- Operating Temp. Range (C)
- -5 Degrees to 55 Degrees C
- Memory
- 50 Data Sets
- Temp. Accuracy
- +/-0.2 Degrees c
- Product Type
- DO/Conductivity/Temperature Cable
- Test Parameters
- Conductivity, Dissolved Oxygen, Salinity, Temperature
- Operating Temperature - Minimum
- 33 Degrees F
- Operating Temperature - Maximum
- 131 Degrees F