Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Split Core Current Transformer, 2000 A
- Mfr # METSECTSP5A4200U
- Zoro # G722253941
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Item - Transformer
Current Transformer
Primary Range
2000 A
Secondary Range
5A
Electrical Connection - Current Transformer
Flying Lead
Overall Depth
1.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- METSECTSP5A4200U
- Zoro #
- G722253941
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Depth
- 1.16 in
- Width
- 4.91 in
- Height
- 8.12 in
- Overall Height
- 8.12 in
- Overall Width
- 4.91 in
- Manufacturers Warranty Length
- 18 mo
- Window Height
- 5.73 in
- Window Width
- 2.47 in
- Wire Lead Length
- 8 ft
Details
- Item - Transformer
- Current Transformer
- Primary Range
- 2000 A
- Secondary Range
- 5A
- Electrical Connection - Current Transformer
- Flying Lead
- Standards
- EU RoHS, REACH Free of SVHC, UL 2808, UL Listed
- Hz
- 50/60 Hz
- Operating Temperature - Minimum
- 5 Degrees F
- Secondary Current - Maximum
- 5 A
- Connection
- Wire Lead
- Operating Temperature - Maximum
- 140 Degrees F
- Transformer Type
- Split Core
- Item
- Split Core Current Transformer
- Window Shape
- Rectangular
- Frequency
- 50/60 Hz
- Primary Current - Maximum
- 2,000 A
Description
Split Core Current Transformer, Overall Height 8.12 in, Overall Width 4.91 in, Overall Depth 1.16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.