Shop SMC
See all product information
Create Account
Fitting, Reducer, PFA, Elbow
- Mfr # LQ1P3A
- Zoro # G722441065
product price:Â
$
66.89
/ea
Key Features
Center-to-End 1 Length
30 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Standards
RoHS_6, RoHS_10
Hex Size
17 in
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ1P3A
- Zoro #
- G722441065
- UPC #
- -
- Country of Origin
- Japan
- Item
- Fitting
- Standards
- RoHS_6, RoHS_10
- System of Measurement
- Imperial
- Fitting Shape
- Elbow
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 1 Connection Type
- Compression
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Maximum
- 200 Degrees C
- Fitting Material
- PFA
- Application
- Tubing Systems
- Series
- LQ1
- Connector Type
- Reducer
Dimensions
- Center-to-End 1 Length
- 30 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Hex Size
- 17 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
Description
Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ1, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.