Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E4A-S
- Zoro # G322441021
product price:Â
$
74.75
/ea
Key Features
Compatible Tube Material
PFA
Fitting Side 2 Connection Type
Compression
Fitting Material
PFA
System of Measurement
Imperial
Fitting Side 2 Tube Outer Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E4A-S
- Zoro #
- G322441021
- UPC #
- -
- Country of Origin
- Japan
- Compatible Tube Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
- Application
- Tubing Systems
- Standards
- RoHS_6, RoHS_10
- Fitting Shape
- Space Saving Elbow
- Item
- High Purity Fitting
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Side 1 Connection Type
- Compression
- Connector Type
- Union
- Operating Temperature - Minimum
- 0 Degrees C
- Series
- LQ3
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Center-to-End 1 Length
- 52 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Center-to-End 2 Length
- 54 1/2 in
- Hex Size
- 24 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.