Shop REMKE
See all product information
Create Account
Thread Adapter, PG16 Ext Thread, 1/2" NPT
- Mfr # RAPG-16M50F
- Zoro # G7226462
product price:Â
$
10.19
/ea
Sold in multiples of 9 for
$91.71
Key Features
Pipe Fitting Material
Nickel Plated Aluminum
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAPG-16M50F
- Zoro #
- G7226462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
Details
- Item
- Thread Adapter,PG16 Ext Thread,1/2" NPT
- Pipe Fitting Material
- Nickel Plated Aluminum
- Specific Fitting Shape
- Adapter
- Basic Pipe Fitting Shape
- Adapter
- Basic Pipe Fitting Material
- Metal
Description
Thread Adapter,PG16 Ext Thread,1/2 In. NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.