Limit Switch
- Mfr # E50AR1P5
- Zoro # G723353619
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, CSA, RoHS, UL Listed
IP Rating
IP67
Body Material
Zinc
Electrical Connection
5-Pin Mini Male Connector
Lamp Type
No Lamp Module Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50AR1P5
- Zoro #
- G723353619
- UPC #
- 782113370859
- Country of Origin
- Mexico
- Standards
- CE, CSA, RoHS, UL Listed
- IP Rating
- IP67
- Body Material
- Zinc
- Electrical Connection
- 5-Pin Mini Male Connector
- Item
- Limit Switch
- Lamp Type
- No Lamp Module Included
- Contact Action
- Snap-Action
- Mounting Hole Horizontal Center to Center Distance
- 30 mm
- Arm Adjustability
- Fixed
- Boot Sealed Actuator
- Boot Included
- Directional Movement
- CCW/CW
- Actuator Style
- Roller-Lever Arm
- Operating Temperature - Minimum
- 10 Degrees F
- DC Contact Rating
- 1 A @ 250 V
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Body Configuration
- Plug-In
- Mounting Hole Vertical Center to Center Distance
- 60 mm
- AC Contact Rating
- 10 A @ 240 V
- Includes Actuator
- No Actuator Included
- Operating Temperature - Maximum
- 200 Degrees F
- Series
- E50
- Contact Form
- 1NO/1NC
Dimensions
- Overall Width
- 2.41 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 5.23 in
- Overall Depth
- 1.54 in
Description
Limit Switch, Electrical Connection 5-Pin Mini Male Connector, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.