Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, BSP, 3/4hp, PP

  • Mfr # DB8P-B-M205
  • Zoro # G723359796

product price: 
$
1,398.99
/ea
Free Shipping & Returns

Key Features

Impeller Diameter
3 63/100 in
Chemical Compatibility
Best Efficiency Head
35 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Type
Sealless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB8P-B-M205
Zoro #
G723359796
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 63/100 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Inlet Diameter
1 1/2 in

Details

Chemical Compatibility
Best Efficiency Head
35 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Magnetic Drive Pump
Shaft Seal Type
Sealless
Case Pressure - Maximum
80 psi
Flow Rate (Maximum)
61 gpm
Housing Material
Polypropylene
Number of Stages
1
Motor Speed (Maximum)
3,450 RPM
Impeller Material
Polypropylene
Shut Off Pressure - Maximum
19.4 psi
Pump Design
End Suction
Motor Design
Three-Phase
Nameplate Voltage
208-230/460V AC
Specific Gravity (Maximum)
1.8
Hazardous Location Class
Class I Division 2
Pump Mounting Style
Base-Mounted, Foot-Mounted
Priming
Manual
Horsepower (Maximum)
3/4 hp
Media Temperature - Maximum
180 Degrees F
Viscosity (Maximum)
150 cps
NPSHr
8 ft
Ambient Temperature - Maximum
180 Degrees F
Phase
Three
Best Efficiency Flow
38 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Feet of Head (Maximum)
45 ft
Ambient Temperature - Minimum
32 Degrees F
Pump Drive Configuration
Close-Coupled
Full Load Current
2.5-2.26/1.13A
Mounting Orientation
Horizontal
Discharge Rotation Increments
0 Degrees
Gasket Material
FKM
Drive Coupling Type
Magnetic Coupling
Media Temperature - Minimum
35 Degrees F
Frequency
50/60 Hz

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.