Fluid
- Mfr # 18007
- Zoro # G723523111
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
SAE Viscosity Grade
Not Specified
Transmission Type
Automatic Transmissions
Container Size
6 gal
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Series
Semi-Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18007
- Zoro #
- G723523111
- UPC #
- 049807180072
- Country of Origin
- United States
- Item
- Fluid
- SAE Viscosity Grade
- Not Specified
- Transmission Type
- Automatic Transmissions
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Series
- Semi-Synthetic
- Container Type
- Box
- Manufacturer Specifications
- DEXRON III, MERCON V
- Transmission Fluid Type
- ATF
- Base Formulation
- Synthetic Blend
- Specific Gravity
- 0.84
- Viscosity Index
- 168
Dimensions
- Container Size
- 6 gal
Description
Fluid, Transmission Fluid Type ATF, Container Type Box, Container Size 6 gal, Series Semi-Synthetic, Transmission Type Automatic Transmissions, Viscosity Index 168, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Manufacturer Specifications DEXRON III, MERCON V, Additives Included Not Applicable, Specific Gravity 0.84
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.