Diamond Turning Insert, Triangle, 2, 2
- Mfr # TPMT222XPPV720
- Zoro # G7416983
product price:Â
$
7.79
/ea
Sold in multiples of 10 for
$77.90
Key Features
Insert Shape
Triangle
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPMT222XPPV720
- Zoro #
- G7416983
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Corner Radius
- 1/32 in
- Thickness
- 1/8 in
- Through Hole Inside Dia.
- 0.1299"
- Fits Chest Size
- Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Description
Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code TPMT222XP, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.