Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4171111
  • Zoro # G2812789

product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171111
Zoro #
G2812789
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612UR
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
SNMG543UR
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
8
Shape
Square
Measurement System
Fractional Inch
Manufacturer Grade
WP15CT
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
ANSI Code
SNMG543UR
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Included Angle
90 Degrees
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Chip-Breaker Code
UR
Cutting Application
Turning
Coating Process
CVD
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.