Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U22S6C
  • Zoro # G7659220

product price: 
$
897.99
/ea
Free Shipping & Returns

Key Features

Control Method
Keypad, Remote, Terminal, Network
Torque @ 1 Hz
1.5
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Depth
5.9 in
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U22S6C
Zoro #
G7659220
UPC #
785901636144
Country of Origin
Indonesia

Dimensions

Depth
5.9 in
Width
5.51 in
Height
7.24 in
Overall Height
7 1/4 in
Overall Width
5 1/2 in
Overall Depth
6 1/4 in

Details

Control Method
Keypad, Remote, Terminal, Network
Torque @ 1 Hz
1.5
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Item
Variable Frequency Drive
Display Type
LED
Adjustable Acceleration Time
0 to 6,000 sec
Output Voltage
600V AC
Starting Torque
1.5
Adjustable Deceleration Time
0 to 6,000 sec
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
With Bypass / No Bypass
No Bypass
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Key Pad Lockout
Yes
For Use With
three-phase Asynchronous, Synchronous Motors
Control Type
Keypad, Remote, Terminal, Network
Output Frequency Range
0.1 to 599 Hz
Input Phase AC
Three
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Dynamic Braking
No
Enclosure
Open
Input Frequency
60/50 Hz
Input Voltage
600V AC
Max. HP
3 hp
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
Output Phase AC
Three
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Max. Output Amps
3.9 A
Input Voltage Range
460 to 660V AC
Application
Complex machines
Enclosure Rating
NEMA 1
Brake Chopper Included
Yes
Series
Altivar 320
Style
Compact
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Input Type
Analog, Digital
Color
Black
Maximum Output Power
3 hp
Number of Inputs
(3) Analog; (7) Discrete
Output Type
Analog
Number of Outputs
(1) Analog; (3) Discrete
Maximum Output Current
3.9 A
Output Voltage Range
525V AC to 600V AC
IP Rating
IP20
Output Horsepower
3 hp
Output Phase
Three
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
Input Phase
Three
Keypad Lockout
Yes
NEMA Rating
NEMA 1
Bypass Design
No Bypass
Output Current - Maximum
3.9 A
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
Number of Outputs - Analog
1

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 3.9 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.