Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U22N4
  • Zoro # G313328300

product price: 
$
2,205.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
With Bypass / No Bypass
No Bypass
Control Type
Local and Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U22N4
Zoro #
G313328300
UPC #
3606480883279
Country of Origin
Indonesia

Dimensions

Overall Width
5 5/8 in
Overall Height
13 3/4 in
Overall Depth
8 1/8 in

Details

Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
With Bypass / No Bypass
No Bypass
Control Type
Local and Remote
Start/Stop Control
Programmable
Input Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Enclosure
Open
Dynamic Braking
Yes
Input Frequency
60/50 Hz
Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
480V AC
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Control Method
Local and Remote
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380V AC to 480V AC
Output Voltage Range
380V AC to 480V AC
Series
ATV930
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Input Type
Analog, Digital
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Color
Black/Green
Style
Compact
Maximum Output Power
3 hp
Maximum Output Current
5.6 A
Enclosure Rating
IP21
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Output Horsepower
3 hp
Input Phase
Three
IP Rating
IP21
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Output Phase
Three
Bypass Design
No Bypass
Number of Outputs - Digital
2
Output Frequency - Minimum
599 Hz
Output Current - Maximum
5.6 A
Number of Inputs - Digital
10
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.