Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930U55N4US
  • Zoro # G822731752

product price: 
$
3,135.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Style
Chassis
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Includes Communication Port
Yes
Overall Depth
206 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U55N4US
Zoro #
G822731752
UPC #
-
Country of Origin
United States
Start/Stop Control
Programmable
Style
Chassis
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Includes Communication Port
Yes
Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 9999 sec
Control Type
PLC
Output Voltage
480V AC
Number of Inputs - Analog
3
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Series
Altivar Process ATV900
Line Contactor Design
With Line Contactor
Output Type
Analog, Digital, Relay
Output Current - Maximum
12.7 A
Input Phase
Three
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Application
Industrial
Output Horsepower
7 1/2 hp
Output Phase
Three
Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive
Includes EMI Filter
Yes
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Number of Outputs - Relay
3
Item
ATV930
Output Power - Kilowatt - Maximum
4 kW, 5.5 kW
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Input Frequency
60/50 Hz
IP Rating
IP21
Number of Inputs - Digital
10
Adjustable Deceleration Time
0.01 to 9999 sec
Torque Application
Constant Torque, Variable Torque
Input Voltage
380-480V AC
Color
Black/Green
Input Type
Analog, Digital
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
206 mm
Overall Width
144 mm
Overall Height
350 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.