Variable Frequency Drive, Black/Green

  • Mfr # ATV950D90N4U
  • Zoro # G513302377
product price: 
$
17,796.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Control Type
1 RJ45; 2 RJ45
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950D90N4U
Zoro #
G513302377
UPC #
3606481285812
Country of Origin
China
Item
Variable Frequency Drive
Control Type
1 RJ45; 2 RJ45
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Output Frequency Range
599 Hz
Dynamic Braking
Yes
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
480V AC
Control Method
1 RJ45; 2 RJ45
Input Frequency
60/50 Hz
Number of Inputs
(10) Digital, (3) Analog
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Application
Industrial
Series
ATV950
Brake Chopper Included
Yes
Input Voltage Range
380V AC to 480V AC
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Maximum Output Current
173 A
Color
Black/Green
Style
Compact
Enclosure Rating
NEMA 12
Maximum Output Power
120 hp
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Input Phase
Three
Number of Inputs - Digital
10
Output Frequency - Maximum
599 Hz
Output Horsepower
120 hp
Output Current - Maximum
173 A
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Output Frequency - Minimum
599 Hz
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
14 3/4 in
Overall Width
13 5/8 in
Overall Height
49 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 120 hp, Maximum Output Current 173 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews