Shop SPECTRUM
See all product information
Create Account
Buffer Sltn, Blue, pH 10.00, Ref Std, 20L
- Mfr # B1172-20LT
- Zoro # G8080727
product price:
$
218.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Shelf Life
12 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
20 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1172-20LT
- Zoro #
- G8080727
- UPC #
- -
- Country of Origin
- United States
- Item
- pH Buffer- Blue
- Chemical Container Type
- Drum
- Shelf Life
- 12 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Chemical Formula
- H2O; Na2B4O7¿10H2O; NaOH; C37H33N2O6S2Na
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- pH Buffer- Blue
- Form
- Liquid
- Features
- pH 10.00 +/-002 at 25 Degrees C
- Molecular Weight
- 18.02 F.W; 381.37 F.W; 40.00 F.W; 690.82 F.W
- Container Material
- Plastic
- CAS Number
- 1303-96-4, 1310-73-2, 3486-30-4, 7732-18-5
- Volume
- 20 L
- REMOVE - Previous PI Node
- B
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- pH Level
- 10 pH
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Buffer - pH 10 - Blue, Concentration pH 10.00 +/-002 @ 25 Degrees C, CAS Number 1303-96-4, 1310-73-2, 3486-30-4, 7732-18-5, Molecular Weight 18.02 F.W; 381.37 F.W; 40.00 F.W; 690.82 F.W, Chemical Formula H2O; Na2B4O7�10H2O; NaOH; C37H33N2O6S2Na, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.