Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AH19334
- Zoro # G816229869
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter - Bottom
5 in
Outside Diameter
19 1/4 in
Inside Diameter
5 in
Fleetguard
3946465S, AF25962, AF25963
Product Type
Engine Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH19334
- Zoro #
- G816229869
- UPC #
- 638217029196
- Country of Origin
- United States
- Fleetguard
- 3946465S, AF25962, AF25963
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Shape
- Round
- Fit Type
- Vehicle Specific
- Item
- Air Filter
- Compatible Vehicle Make
- No information
- Filter Design
- Radial Seal
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 311528, 45104110913191, D964159601
- Compatible with Manufacturer Model Number
- 311528, 45104110913191, D964159601
- For Manufacturer Part Number
- 311528, 45104110913191, D964159601
- Compatible with Mfr. Model Number
- 311528, 45104110913191, D964159601
- Compatible Manufacturer Part Number
- 311528, 45104110913191, D964159601
Dimensions
- Inside Diameter - Bottom
- 5 in
- Outside Diameter
- 19 1/4 in
- Inside Diameter
- 5 in
- Overall Height
- 13 25/32 in
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.