Shop PANASONIC
Create Account
Encoder
- Mfr # SGMEV-03DDA6C
- Zoro # G823561907
product price:Â
$
854.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGMEV-03DDA6C
- Zoro #
- G823561907
- UPC #
- -
- Country of Origin
- Japan
Description
Compact AC servo motor from Yaskawa Sigma-5 SGMEV series designed for high-precision motion control in industrial automation systems. It provides stable torque output with a high-resolution encoder, suitable for robotics, CNC machinery, and positioning applications. Specifications: -Type: AC Servo Motor (Flat Type) -Series: Sigma-5 (SGMEV) -Rated Output: 300 W -Rated Voltage: 400 V AC (3-phase) -Rated Torque: 0.955 Nm -Peak Torque: 3.82 Nm -Rated Speed: 3000 rpm -Encoder Type: 20-bit Incremental Encoder -Shaft Type: Straight shaft with key and tap -Brake: 24 V DC holding brake included -Cooling Method: Natural cooling -Protection Class: IP65 (typical for series) -Mounting Type: Flange mount -Application: General industrial servo motion control
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.