Shop WESTWARD
See all product information
Create Account
Flat File, American, Smooth
- Mfr # 30PA53
- Zoro # G9090033
product price:Â
$
12.59
/ea
Key Features
Profile Shape
Rectangular
Length
8 in
Cut Type
Smooth
Thickness
3/16 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30PA53
- Zoro #
- G9090033
- UPC #
- 190735805213
- Country of Origin
- India
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Smooth
- Pattern
- American
- Application
- General Purpose
- Edges
- Single Cut
- Teeth per Inch
- 47
- Recommended Handle
- 1NFW5
- Finish
- Natural
- Number of Pieces
- 1
- File Type
- Machinists File
- File Body Finish
- Black Oxide
- Taper
- Taper Towards Point
- File Coarseness
- Smooth Cut
- Edge Cut Style
- Single
- Includes Handle
- No
- Rigidity
- Rigid
- Number of Cut Edges
- 4
- Face Cut Style
- Double-Cut
- File Style
- American Pattern File
- Shape
- Flat
Dimensions
- Length
- 8 in
- Thickness
- 3/16 in
- Handle Length
- 8 in
- File Length without Tang
- 8 in
- File Width
- 13/16 in
Description
Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 3/16 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 47, File Body Finish Black Oxide, Handle Length 8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.