Shop LOGITECH
See all product information
Create Account
PC PRO FLIGHT MULTI PANEL
- Mfr # 945000028
- Zoro # G909846188
product price:Â
$
183.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connectivity Technology
Cable
USB
Yes
Platform Supported
PC
Buttons & Controls
Adjusting Dial, Flap Switch, Throttle Control, Pitch
Compatibility
Flight Simulation Software: FSX - Flight Simulator X (PC only), X-Plane 10 (PC and Mac), Prepar3D& 2.2(PC only)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 945000028
- Zoro #
- G909846188
- UPC #
- 97855127938
- Country of Origin
- China
Details
- Connectivity Technology
- Cable
- Item
- Gaming Control Panel
- USB
- Yes
- Platform Supported
- PC
- Buttons & Controls
- Adjusting Dial, Flap Switch, Throttle Control, Pitch
- Compatibility
- Flight Simulation Software: FSX - Flight Simulator X (PC only), X-Plane 10 (PC and Mac), Prepar3D& 2.2(PC only)