Shop MEGGER
See all product information
Create Account
Sound Generator, 2.8" Display
- Mfr # MPAC-V
- Zoro # G922843577
product price:Â
$
3,056.99
/ea
Free Shipping & Returns
Key Features
Product Type
Sound Generator
Includes
Verifier
Display Size
2.8 in
Maximum Frequency Response
48 kHz
Minimum Locating Distance
0.5 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPAC-V
- Zoro #
- G922843577
- UPC #
- -
- Country of Origin
- China
- Product Type
- Sound Generator
- Item
- Sound Generator
- Includes
- Verifier
- Maximum Frequency Response
- 48 kHz
- Minimum Locating Distance
- 0.5 m
- Display Type
- Digital
- Maximum Locating Distance
- 200 m
- Testing Functions
- Partial Discharge, Gas Leakage
- Minimum Frequency Response
- 20 kHz
Dimensions
- Display Size
- 2.8 in
Description
Sound Generator, Includes Verifier, Product Type Sound Generator, Display Size 2.8 in, Display Type Digital, Maximum Frequency Response 48 kHz, Maximum Locating Distance 200 m, Minimum Frequency Response 20 kHz, Minimum Locating Distance 0.5 m, Testing Functions Partial Discharge, Gas Leakage, Maximum Acoustic Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.