Shop FLUKE

Infrared Camera, 14 Degrees to 2192 Degrees F, 30 mK

  • Mfr # RSE300/C 60 Hz
  • Zoro # G902016137

product price: 
$
23,365.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
34 Degrees x 25.5 Degrees
Temp. Range (F) - Infrared
14 Degrees to 2192 Degrees
Features
Filter Mode, IR-Fusion(R), Live Line Marker
Thermal Sensitivity
30 mK
Focus Method
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSE300/C 60 Hz
Zoro #
G902016137
UPC #
754082154020
Country of Origin
United States
Item
Infrared Camera
Field of View
34 Degrees x 25.5 Degrees
Temp. Range (F) - Infrared
14 Degrees to 2192 Degrees
Features
Filter Mode, IR-Fusion(R), Live Line Marker
Thermal Sensitivity
30 mK
Focus Method
Manual
Visual Light Resolution
5 MP
File Formats
BMP, GIF, JPEG, PNG, TIFF
Includes
Antenna, Ethernet Cable, Power Supply
Standards
CFR 47, Part 15 Subpart B Class A, EN 61326-1:2013, IEC 60068-2-26, IEC 60068-2-27, IEC 60529: IP67
Thermal and Visible Light Blending
Yes
Temp. Range (C) - Infrared
-10 Degrees to 1,200 Degrees C
Temp. Accuracy (C) - Infrared
+/ 2.0 Degrees or +/ 2.0% of Reading Whichever is Greater
Alarm
Yes
Frame Rate - IR Camera
60 Hz
Focus Distance - Infrared
Minimum of 15.00cm
Temp. Accuracy (F) - Infrared
+/ 2.0
Thermal Resolution
76,800 px
Detector Resolution - Infrared
320 x 240 px
Ambient Temp. Range (F)
14 Degrees to 122 Degrees F
Ambient Temp. Range (C)
-10 Degrees to 50 Degrees C
Minimum Operating Temperature Degrees F
14 Degrees F
Minimum Temperature Measured Degrees C
-10 Degrees C
Interface
Wireless
Accuracy Degrees F
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Data Transfer Type
Wired
Maximum Temperature Measured Degrees F
2,192 Degrees F
Minimum Temperature Measured Degrees F
14 Degrees F
Infrared Resolution
320 x 240
Minimum Focus Distance
15 cm
Maximum Temperature Measured Degrees C
50 Degrees C
Alert Type
Digital Display, Sound
Series
RSE
Maximum Operating Temperature Degrees F
122 Degrees F
Temperature Alerts
High Temperature, Low Temperature
Batteries Included
No
Lens Angles Included
34 Degrees
Frame Rate
9 Hz, 60 Hz
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Fits Chest Size
Filter Mode, IR-Fusion(R), Live Line Marker

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, 60 Hz, Visual Light Resolution 5 MP, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type Not Applicable, Thermal Sensitivity 30 mK, Minimum Focus Distance 15 cm, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F, Maximum Temperature Measured Degrees F 2,192 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.