IR Cam, 320x240IR Res, 24x18FOV

  • Mfr # FLIR E76-24
  • Zoro # G501006812
product price: 
$
12,320.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR E76-24
Zoro #
G501006812
UPC #
845188022600
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Starter, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Detector Resolution - Infrared
320 × 240 px
Emissivity
Adjustable 0.01 to 1.00
Laser Sighting
Yes
Thermal Sensitivity - IR Camera
40 mK
Alarm
No
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Frame Rate - IR Camera
30 Hz
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical
Safety Rating
EN/UL/CSA/PSE 60950-1
Spectral Response - Infrared
7.5-14 micron m
Focus Distance - Infrared
Minimum 0.15m
Display Resolution - IR Camera
4", 320 × 240 Pixel Touchscreen LCD with Auto-rotation
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Articulating Lens
No
Picture In Picture
Yes
NIST Certified
No
Data Logging - Instrument
Yes
Multiple Lens Option
Yes
Included Charger
627L67
Wireless
Yes
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Thermal and Visible Light Blending
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Display - IR Camera
4.0 in Touch Screen Color LCD
Charger Replacement
627L67
Item - Infrared Camera
Infrared Camera
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Image Notation
Text, Voice
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,000 Degrees C
Drop Tested
2 m
Product Type
Infrared Camera
Maximum Temperature Measured Degrees F
1,832 Degrees F
Minimum Focus Distance
0.15 m
Interface
SD Card, USB, Wireless
Maximum Operating Temperature Degrees F
122 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Digital Display Screen Type
LCD Touchscreen
Portability
Handheld
Number of Batteries Required
2
Calibration Certificate Type
Available Separately
Minimum Temperature Measured Degrees F
-4 Degrees F
Emissivity Adjustability
Adjustable
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees C
1,500 Degrees C
Batteries Included
Yes
Series
FLIR Exx
Infrared Resolution
320 x 240
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Data Transfer Type
Wired, Wireless
Laser Sighting Type
Circular
Battery Chemistry
Lithium Ion
Lens Angles Included
24 Degrees
Maximum Emissivity Setting
1.00
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Emissivity Setting
0.01
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
5 Degrees F
Battery Run Time
2.5 hr
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Frame Rate
30 Hz

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews