Digital Input Module
- Mfr # 750-1405
- Zoro # G923561753
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-1405
- Zoro #
- G923561753
- UPC #
- -
- Country of Origin
- Germany
Description
This is a 16-channel digital input module from the WAGO I/O System 750 designed to receive 24 V DC binary signals from field devices such as sensors, switches, and proximity detectors. It provides reliable signal acquisition with electrical isolation and integrated noise filtering for industrial automation systems. Specifications: -Model: 750-1405 -Type: Digital input module (WAGO I/O System 750) -Function: 16-channel digital signal input -Input Channels: 16 digital inputs -Input Voltage: 24 V DC -Signal Level (0): -3 V to +5 V DC -Signal Level (1): 15 V to 30 V DC -Input Current: approx. 2.5-2.8 mA per channel -Filter Time: 3 ms RC filter per channel -Switching Type: High-side switching -Internal Current Consumption: -25 mA (5 V system) -Isolation: 500 V (system/field isolation) -Status Display: LED per channel -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide 6.6 -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 100 x 12 x 69.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.