Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cords
- Mfr # PC-KK9D3YV05M
- Zoro # G923744101
product price:Â
$
12.15
/ea
Key Features
Core Diameter
9 micron
Jacket Color
Yellow
Standards
AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Fiber Count
2
Cable Diameter
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-KK9D3YV05M
- Zoro #
- G923744101
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Diameter
- 9 micron
- Cable Diameter
- 3 mm
- Overall Length
- 5 m
- Clad Dimension
- 125 micron
- Wire Rope Length
- 5 m
- Length
- 5 m
Details
- Jacket Color
- Yellow
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Fiber Count
- 2
- Jacket Material
- PVC
- End 2 Connection Type
- LC
- Item
- Fiber Optic Patch Cords
- End 2 Contact Type Finish
- UPC
- Fiber Type
- OS2
- Mode
- Single Mode
- Includes Jacket
- Jacketed
- End 1 Contact Type Finish
- UPC
- Attenuation
- 0.3 dB
- End 1 Connection Type
- LC
- Number of Fibers
- Duplex
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 5 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant