Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Ecc Rdimm For Nutanix - U-Mem-16Gb-Ddr4
- Mfr # U-MEM-16GB-DDR4-AX
- Zoro # G9584787
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Memory Speed
2133 MHz
Form Factor
RDIMM
Memory Size
16 GB
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U-MEM-16GB-DDR4-AX
- Zoro #
- G9584787
- UPC #
- 841280171499
- Country of Origin
- Unknown
- Number of Pins
- 288
- Item
- RAM Module
- Memory Speed
- 2133 MHz
- Form Factor
- RDIMM
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2133/PC4-17000
- Error Checking
- ECC
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.