Shop C2G
See all product information
Create Account
USB C to USB A Dongle Adapter Converter - M/F - C2G USB-C to USB-A Dongle Adapter Converter
- Mfr # C2G30062
- Zoro # G214877037
product price:Â
$
20.99
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
USB 2.0 Type C - Female
Color
Black
Features
Plug and Play
Adapter Type
USB/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2G30062
- Zoro #
- G214877037
- UPC #
- 757120300625
- Country of Origin
- China
- Item
- Data Transfer Adapter
- End 1 Connection Type
- USB 2.0 Type A
- End 2 Connection Type
- USB 2.0 Type C - Female
- Color
- Black
- Features
- Plug and Play
- Adapter Type
- USB/USB-C
- Connector Gender on Second End
- Female
- Connector on First End Details
- 1 x USB 2.0 Type A Male
- Connector Gender on First End
- Male
- Connector on Second End Details
- 1 x USB 2.0 Type C Female
Description
C2G USB C TO USB A ADAPTER - M/F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.