BLUETOOTH TRAVEL MOUSE - MS700 - BLACK
- Mfr # MS700-BK-R-NA
- Zoro # G414907961
product price:Â
$
52.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Features
Multi-host Support
Number of Buttons
2
Width
2.3 in
Height
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS700-BK-R-NA
- Zoro #
- G414907961
- UPC #
- 884116442158
- Country of Origin
- China
Dimensions
- Width
- 2.3 in
- Height
- 1.2 in
- Depth
- 4.6 in
- Battery Size Supported
- AAA
Details
- Item
- Mouse
- Color
- Black
- Features
- Multi-host Support
- Number of Buttons
- 2
- Package Contents
- MS700 Mouse,2 x AAA Batteries
- Total Number of Buttons
- 2
- Movement Resolution (dpi)
- 4000
- Power Source
- Batteries
- Platform Supported
- PC
- Movement Detection
- Optical
- Scroller Type
- Touch Scroll
- Ergonomic Fit
- Symmetrical
- Operating System Compatibility
- Windows 8.1 x64, Windows 8.1 x32, Windows Server 2016, Ubuntu 22.04, ChromeOS, Android 11, iOS 15.4, Windows 10 (32-bit), Windows 10 x64
- Pointing Device Wireless Technology
- Bluetooth
- Battery Included
- Yes
- Pointing Device Connectivity Technology
- Wireless
- Bluetooth Version
- 5
- Includes
- MS700 Mouse 2 x AAA Batteries
- Pointing Device Features
- Lightweight, Quiet Clicks, LED Indicator, Multi-host Support
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.