Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 11 in L, 50 lb Strength, 2.9 in Max Bundle Dia, Nylon 6/6, Black 500PK
- Mfr # US-S11-50-0D
- Zoro # G824302622
product price:Â
$
33.19
/ea
Key Features
Nominal Max. Bundle Dia.
2.9 in
Width
0.19 in
Outdoor Use
Yes
Features
UV Resistant
Cable Tie Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US-S11-50-0D
- Zoro #
- G824302622
- UPC #
- -
- Country of Origin
- United States
- Outdoor Use
- Yes
- Features
- UV Resistant
- Cable Tie Style
- Standard
- Locking Style
- Self Locking Head
- Application
- Cable Management
- Color
- Black
- Operating Temp. Range
- -40 Degrees F to 185 Degrees F
- Standards
- UL Listed
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Item
- Cable Tie
Dimensions
- Nominal Max. Bundle Dia.
- 2.9 in
- Width
- 0.19 in
- Nominal Length
- 11 in
Description
This 11 in Standard Cable Tie from Cable Ties Unlimited delivers a rated 50 lb tensile strength for general-purpose cable management, bundling, and securing tasks across professional and DIY projects. Molded from durable, self-locking Nylon 6/6, each tie measures 0.19 in wide and features a reinforced locking head for a secure hold up to a 2.9 in bundle diameter, operating reliably from -40 Degrees F to 185 Degrees F. The UV-stabilized black finish is weather- and UV-resistant, making it suitable for both indoor and outdoor use. This tie is UL Listed for safety and quality assurance. Sourcing and manufacturing this line domestically gives Cable Ties Unlimited tighter quality control and more consistent supply than import-only alternatives. Sold in a pack of 500.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.