Shop CABLE TIES UNLIMITED
See all product information
Create Account
Cable Tie, 4 in L, 18 lb Strength, 0.8 in Max Bundle Dia, Nylon 6/6, Black 1000PK
- Mfr # US-M4-18-0M
- Zoro # G524302632
product price:Â
$
12.15
/ea
Key Features
Width
0.10 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Nominal Length
4 in
Nominal Max. Bundle Dia.
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US-M4-18-0M
- Zoro #
- G524302632
- UPC #
- -
- Country of Origin
- United States
- Operating Temp. Range
- -40 Degrees F to 185 Degrees F
- Application
- Cable Management
- Locking Style
- Self Locking Head
- Item
- Cable Tie
- Features
- UV Resistant
- Cable Tie Style
- Miniature
- Color
- Black
- Tensile Strength
- 18 lb
- Standards
- UL Listed
- Material
- Nylon 6/6
- Outdoor Use
- Yes
Dimensions
- Width
- 0.10 in
- Nominal Length
- 4 in
- Nominal Max. Bundle Dia.
- 0.8 in
Description
This 4 in Miniature Cable Tie from Cable Ties Unlimited delivers a rated 18 lb tensile strength for light-duty bundling in tight spaces, such as securing small electronic components and low-voltage wiring. Molded from durable, self-locking Nylon 6/6, each tie measures 0.10 in wide and features a reinforced locking head for a secure hold up to a 0.8 in bundle diameter, operating reliably from -40 Degrees F to 185 Degrees F. The UV-stabilized black finish is weather- and UV-resistant, making it suitable for both indoor and outdoor use. This tie is UL Listed for safety and quality assurance. Sourcing and manufacturing this line domestically gives Cable Ties Unlimited tighter quality control and more consistent supply than import-only alternatives. Sold in a pack of 1000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.