Shop CABLE WHOLESALE
See all product information
Create Account
Cat6 Red Ethernet Patch Cable; Bootless; 3 foot
- Mfr # 10X8-17103
- Zoro # G303744011
product price:
$
14.39
/ea
Key Features
Cable Length
3 ft
Color
Red
Cable Type
Category 6
Features
Stranded
Insulation Material
High-density Polyethylene (HDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X8-17103
- Zoro #
- G303744011
- UPC #
- 846568012242
- Country of Origin
- China
- Item
- Network Cable
- Color
- Red
- Cable Type
- Category 6
- Features
- Stranded
- Insulation Material
- High-density Polyethylene (HDPE)
- Device Supported
- Network Device
- Jacket Material
- Polyvinyl Chloride (PVC)
- Standards
- UL, ETL, EIA/TIA-568-C, CSA
- Connection B
- 1 x RJ-45 Network - Male
- Environmentally Friendly
- Yes
- Cable Characteristic
- Patch Cable
- Finish
- Gold
- Connection A
- 1 x RJ-45 Network - Male
- Conductor Material
- Bare Copper
Dimensions
- Cable Length
- 3 ft
Description
This adapter can be used as a port saver or as a small extension. This adapter will not change the gender of any cable. It is intended as a port saver on your computer or monitor so that the actual port does not receive wear and tear. This adapter would also add a slight extension if you needed your VGA Á port to extend further
Features- Connection - VGA Male Plug
- Connection - VGA Female Plug
- HD15 Male to HD15 Female
- Item Weight - 0.08 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.