Shop All Cable Trays
Cablofil
Wire Mesh Cable Tray, 12x2In, 10 Ft
Mfr # CF54/300EZ
Zoro # G8531022
original price:
$149.99
6% off
new price: $139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$139.99
Free 30-Day Returns
Key Features
- Capacity 47 lb
- Finish Zinc Plated
- Length 10 ft
- Height 2 in
- Width 12 in
Product Information
- Brand Cablofil
- MFR # CF54/300EZ
- Zoro # G8531022
- UPC # 800388000377
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 2 in |
Width | 12 in |
Length (Straight Wireway) | 10 ft |
Tray Width | 12 in |
Depth | 118.2 in |
Details
Description
Wire Mesh Cable Tray, Width 12 in, Height 2 in, Material Steel, Length 10 ft, Capacity 47 lb, Finish Zinc Plated, Standards CSA Certified; UL, Weight 14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- ELECTRIDUCT Plastic Flanged Wire Guard- 3" x 5ft- White, PK 2 (SR-WG-300-5-2PK-WT)
- Cablofil Cable Trays