Cablofil
Wire Mesh Cable Tray, 20x4In, 10 Ft
Mfr # CF105/500EZ
Zoro # G2145477
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Capacity 129 lb
- Finish Zinc Plated
- Length 10 ft
- Height 4 in
- Width 20 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gangs, Aluminum, Blank and Flat (5175-0)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- COPE Splice Plate, Standard, PR (48-02RC)
- Cablofil Cable Trays