Cablofil
Wire Mesh Cable Tray, 8x4In, 10 Ft
Mfr # CF105/200EZ
Zoro # G8531056
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Capacity 76 lb
- Finish Zinc Plated
- Length 10 ft
- Height 4 in
- Width 8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- LEVITON Wallplates P263-Gry (80411-GY)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T722BL)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- Cablofil Cable Trays