Shop CADET
See all product information
Electric Heater
Mfr # X-13463-1
Zoro # G723353190
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Housing Color
White
Amperage
3.6 A
Element Type
Radiant Pipe
Cabinet Height
9 1/2 in
Overall Height
9 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- X-13463-1
- Zoro #
- G723353190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cabinet Height
- 9 1/2 in
- Overall Height
- 9 1/2 in
- Overall Depth
- 3 1/4 in
- Manufacturers Warranty Length
- 7 yr
- Overall Length
- 47 in
- Cabinet Depth
- 3 1/4 in
Details
- Housing Color
- White
- Item
- Electric Heater
- Amperage
- 3.6 A
- Element Type
- Radiant Pipe
- Housing Material
- 22 ga Steel
- Standards
- cETLus Listed
- Heating Capacity
- 2,560 BtuH
- Control Type
- Thermostat
- Thermostat Included
- Thermostat Not Included
- Electrical Connection
- Hardwired
- Housing Finish
- Powder Coated
- Duty Rating
- Residential Grade
- Voltage
- 208 V
- Wattage Output
- 750 W
- For Location
- Indoor
Description
Electric Heater, Manufacturers Warranty Length 7 yr, Standards cETLus Listed
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.