Shop All Cold Weather Gloves
Caiman
Cold Protection Gloves, Heatrac Lining, 2XL
Mfr # 2960-7
Zoro # G4508217
product price: $24.15
/pr
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Patched
- Palm Material Pig Grain Leather
- Cuff Knit Wrist
- Color Gold/Black
- Lining Acrylic/Spandex Liner
Product Information
- Brand Caiman
- MFR # 2960-7
- Zoro # G4508217
- UPC # 710927296072
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 2XL |
Cuff Length | 2 1/2 in |
Glove Length | 12 in |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Heatrac(R), Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2073-L (9))
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- ALLEN CO Reaction Lo-Profile Hearing Protection Shooting Earmuffs, 26 dB NRR, Black (2287)
- PORTWEST Classic Rain Jacket, L (US440)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2960-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2960-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2960-4)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL (2991-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M (1353-4)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- Caiman Cold Weather Gloves