Caiman
Cold Protection Gloves, Heatrac Lining, XL
Mfr # 2960-6
Zoro # G4508201
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Patched
- Color Gold/Black
- Palm Material Pig Grain Leather
- Cuff Knit Wrist
- Lining Acrylic/Spandex Liner
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Public Sign, Shelter In Place, 10in X 7in Peel And Stick Wall Graphic, 7" W, 10" L, Shelter In Place (OS-NS-RD-710-25544)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XS, 1 PR (RWG558XS)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2960-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2960-4)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2960-7)
- CAIMAN Insulated Glove, 2XL, PR (2396-7)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2390-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2394-4)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 10 (700410)
- Caiman Gloves & Hand Protection