Caiman

Insulated Glove, XL, PR


product price: $13.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size XL
  • Cuff Style Shirred Slip-On
  • Glove Length 10 in
  • Finger Coverage Full Finger
  • Insulated Yes
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10 in
Size XL ( 10 )
Cuff Length 2 in

Details

Item Cold-Insulated Gloves
Cuff Style Shirred Slip-On
Finger Coverage Full Finger
Insulated Yes
Palm Material Deer Split Leather
Stitching Material Polyester
Series Heatrac(R)
Thumb Style Wing
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Puncture Level Not Rated
Water Resistant No
Low-Profile Impact Protection No
Glove Insulation Weight 100 g
Glove Cut Clute
Rope Channel Reinforcement No
Waterproof No
Includes Keypad Nib No
Reflective Backing No
Includes Double Palm No
Includes Padded Palm No
Includes Pinch Point Protection No
Oil Resistant No
Cuff Color Black/Charcoal
Brand and Series Caiman(R) Heatrac(R)
Leather Color Black
Windproof No
Includes Pull Strap No
Hand Protection Style Glove
Glove Hand Style Left and Right
Includes ID Panel No
Includes Red Palm No
Leather Palm Process Split
Glove Construction Cut and Sewn
Leather Grade Standard
Touchscreen Compatible Yes
Glove Insulation Material Heatrac(R)
Glove Back Color Charcoal
Thumb Sweat Wipe No
Glove Materials Deerskin, Fleece
Cuff Material Deerskin, Fleece
High-Visibility No
ANSI/ISEA Heat Level Not Available
Leather Glove Style Work
Leather Glove Liner Type Fleece Liner
Palm Style Single Layer
Glove Features Touchscreen Compatible, Touchscreen Nib
Min. Temp. 10 Degrees F
EN 388 Impact Rated No
Minimum Temperature 10 Degrees F
Oil-Resistant No
Palm Color Black/Charcoal

Description

Cold-Insulated Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.