Shop CALGAZ
See all product information
Create Account
Calibration Gas Equipment, Brass, 0.5 lpm
- Mfr # SGXPLR80-050
- Zoro # G123558324
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
CGA Number
C-10
Product Type
Gas Regulator
For Gas Type
Includes
None
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGXPLR80-050
- Zoro #
- G123558324
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas Equipment
- CGA Number
- C-10
- Product Type
- Gas Regulator
- For Gas Type
- Includes
- None
- Body Material
- Brass
- Flow Rate - Maximum
- 0.5 lpm
- Compatible Manufacturer Part Number
- SGXPLR80-050
Description
Calibration Gas Equipment, Product Type Gas Regulator, CGA Number C-10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.