Shop CALGAZ
See all product information
Create Account
Calibration Gas Equipment, Brass, 1.5 lpm
- Mfr # CD2RCF-150-CDG0
- Zoro # G423558987
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Product Type
Gas Regulator
For Gas Type
Flow Rate - Maximum
1.5 lpm
CGA Number
600 Valve
Compatible Manufacturer Part Number
CD2RCF-150-CDG0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD2RCF-150-CDG0
- Zoro #
- G423558987
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas Equipment
- Product Type
- Gas Regulator
- For Gas Type
- Flow Rate - Maximum
- 1.5 lpm
- CGA Number
- 600 Valve
- Compatible Manufacturer Part Number
- CD2RCF-150-CDG0
- Body Material
- Brass
- Includes
- None
Description
Calibration Gas Equipment, Product Type Gas Regulator, CGA Number 600 Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.