METHANE CP 105RAL

  • Mfr # ME CPR15

  • Zoro # G523943256


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Gas Mixture
Methane 99.999%
Calibration Certificate
NIST
Product Type
Calibration Gas
Compatible Manufacturer Part Number
C-10
For Use With
C-10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ME CPR15
Zoro #
G523943256
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
12.8 in
Cylinder Diameter
3.2 in
Outlet Connection Size
5/8"-18

Details

Gas Mixture
Methane 99.999%
Calibration Certificate
NIST
Product Type
Calibration Gas
Compatible Manufacturer Part Number
C-10
For Use With
C-10
Reusability
Refillable
Background Gas
Air, Nitrogen
CGA Number
105ES-132-CP
Chemical Formula
CH4
Cylinder Capacity
105 L
Item
Calibration Gas
Container Type
Cylinder
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Gas Type
Methane
Operating Pressure - Maximum
1,200 psi
Cylinder Material
Aluminum Alloy
CAS Number
74-82-8

Description

Calibration Gas, CGA Number 105ES-132-CP, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With C-10, Gas Mixture Methane 99.999 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Background Gas Air, Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015, Reusability Refillable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.