Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry
Mfr # 8010DSPC
Zoro # G4124830
product price:Â $2,409.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Tank Size
8 gal.
Voltage
120V
Max. Pressure
120 psi
HP
1
Tank Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8010DSPC
Zoro #
G4124830
UPC #
743369780113
Country of Origin
China
Dimensions
Tank Size
8 gal.
Height
25.75
Width
20
Length
31.5
Details
Voltage
120V
Max. Pressure
120 psi
HP
1
Tank Type
Steel
Free Air CFM @ Max. Pressure
3 @ 90 psi
Includes
Sound Proof Cabinet
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
156
Item
Air Compressor with Air Dryer in Cabinet
Free Air CFM @ 90 PSI - Air Compressor
1.0
Features
Two Pressure Control Gauges
AMPS
7.6 Amps
Pump Life
4,000 hours
Time to fill the Tank
3 Minutes 10 Seconds
Connector Type
One 1/4" Connector
CFM at 90 PSI
3.00 CFM
CFM at 40 PSI
4.00 CFM
Maximum PSI
125 PSI
Motor Speed
1400 RPMS
Description
Air Compressor with Air Dryer in Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.