California Air Tools

Ultra Quiet Oil-Free Ind. 4.6 gal 1-HP w/Al Tank & Auto Drn


product price: $651.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tank Size 4.6 gal.
  • Voltage 120V
  • Max. Pressure 125 psi
  • HP 1
  • Tank Type Twin Aluminum
See all product information

Product Information

Dimensions

Tank Size 4.6 gal.
Width 18.75
Height 16.75
Length 19.5

Details

Voltage 120V
Max. Pressure 125 psi
HP 1
Tank Type Twin Aluminum
Free Air CFM @ Max. Pressure 3 @ 90 psi
Includes Aluminum Tank, Automatic Drain Valve
Compressor Type Ultra Quiet and Oil Free Air Compressor
Weight 44.5
Item Oil-Free 1.0 HP Compressor w/Auto Drain
Features Two Pressure Control Gauges
Free Air CFM @ 90 PSI - Air Compressor 1.0
CFM at 40 PSI 4.00 CFM
CFM at 90 PSI 3.00 CFM
Motor Speed 1400 RPMS
Connector Type Two 1/4" Universal Quick Connectors
Pump Life 4,000 hours
AMPS 7.6 Amps
Time to fill the Tank 110 Seconds
Maximum PSI 125 PSI

Description

Oil-Free 1.0 HP Compressor w/Auto Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.