Outdoor Umbrella, Navy Blue
Mfr # SOLA118001-6026
Zoro # G916035582
product price: $5,376.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Number of Ribs
8
Pole Material
Aluminum, Steel
Includes Lights
No
Vented
Yes
Pole Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA118001-6026
Zoro #
G916035582
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
156 3/8 in
Pole Diameter
13 1/16 in
Overall Diameter
125 3/16 in
Details
Number of Ribs
8
Pole Material
Aluminum, Steel
Includes Lights
No
Vented
Yes
Pole Color
Silver
Base Requires Ballast
Yes
Base Material
Steel
Base Maximum Weight
170 lb
Support Style
Cantilever
Tilting
Yes
Features
Wind Stabilizers
Includes Base
Yes
Canopy Shape
Octagon
Opening Mechanism
Hand Crank
Canopy Material
Acrylic
Canopy Color
Navy Blue
Item
Outdoor Umbrella
Description
Outdoor Umbrella, Canopy Color Navy Blue, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.