Zoro Homepage

Protective Cover, Blue, Polyester

  • Mfr # PC314

  • Zoro # G116035528


product price: $29.95
/ea

Key Features

Product Type
Protective Cover
Overall Width
18 in
Compatible Product Type
Rectangle Fire Pit
Material
Polyester
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC314
Zoro #
G116035528
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
30 in
Overall Length
50 in

Details

Product Type
Protective Cover
Compatible Product Type
Rectangle Fire Pit
Material
Polyester
Item
Protective Cover
Resistance Properties
Water Resistant
Color
Blue

Description

Protective Cover,Blue,Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.