Umbrella
- Mfr # AATF908AH709-5439
- Zoro # G024787038
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic
Canopy Shape
Octagon
Overall Height
103 in
Overall Width
103 1/2 in
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH709-5439
- Zoro #
- G024787038
- UPC #
- 199484062076
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Canopy Color
- Navy
- Includes Lights
- No
- Pole Finish
- Charcoal
- Pole Color
- Black
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Features
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Width
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.