
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 100102436T
Zoro # G012841964
product price: $46.15
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Surface Design
Ornate Scroll
Series
Ornate Scroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100102436T
Zoro #
G012841964
UPC #
836754010619
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
2 ft x 3 ft
Details
Item
Monogram Door Mat
Color
Black, Natural
Printed Image or Message
Letter T
Surface Design
Ornate Scroll
Series
Ornate Scroll
Face Material Weight
7
Description
Calloway Mills 100102436T Ornate Scroll Monogram Doormat 2' x 3' (Letter T)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- • Dimensions: 24" x 36" x 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.