finned strip heater
- Mfr # FS2062
- Zoro # G223361558
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Watts
1,900 W
Watt Density
29.8 W/sq in
Material
Aluminized Steel
Slotted Hole Length
5/8 in
Slotted Hole Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS2062
- Zoro #
- G223361558
- UPC #
- 850051285228
- Country of Origin
- Canada
Dimensions
- Slotted Hole Length
- 5/8 in
- Slotted Hole Width
- 5/16 in
- Screw Size
- 10-32
- H x W Across Fins
- 2 x 1 3/8 in
- Overall Width
- 1 1/2 in
- Mounting Dimension
- 20 1/8 in
- Overall Length
- 21 in
- Overall Height
- 15/16 in
- Element Width
- 1 3/8 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 21 in, Mounting Dimension 20 1/8 in, 1,900 W Watts, Watt Density 29.8 W/sq in, Terminals Offset, Element Width 1 3/8 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, H x W Across Fins 2 x 1 3/8 in, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.